Motion
18A
Center Punch - 5/32 in Point Diameter, 4-27/32 in Overall Length, Round Handle/Body Style, Steel Material
Mi Item #02046362
MFR #18A
Price$120.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 5/32 in Point Diameter, 4-27/32 in Overall Length, Round Handle/Body Style, Steel Material
Mi Item #02046362
MFR #18A

Mfr description
18A CENTER PUNCH, 5" (125MM) LENGTH, 9/
  • Rugged automatic punch with all-steel handle and parts
  • Internal mechanism automatically strikes a blow when downward pressure is applied
  • Spring tension, which regulates the blow, is constant so marks made by the point are uniform in depth and size for each setting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.40/each

Specifications

Dimensions

  • Handle/Body Diameter
    9/16 in
  • Overall Length
    4-27/32 in
  • Point Diameter
    5/32 in
  • Weight
    0.20 lbs, 0.2

Details

  • Automatic
    Automatic
  • Handle/Body Style
    Round
  • Impact Adjustablility
    Adjustable Impact
  • Manufacturer Catalog Number
    50120
  • Manufacturer Product Page
  • Point Material
    Steel
  • Replaceable Point
    Replaceable Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)