Motion
18C
Center Punch - 1/4 in Point Diameter, 5-1/16 in Overall Length, Round Handle/Body Style, Steel Material
Mi Item #02046363
MFR #18C
Price$170.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Punch - 1/4 in Point Diameter, 5-1/16 in Overall Length, Round Handle/Body Style, Steel Material
Mi Item #02046363
MFR #18C

Mfr description
18C CENTER PUNCH, 5 1/4" (130MM) LENGTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.90/each

Specifications

Dimensions

  • Handle/Body Diameter
    23/32 in
  • Overall Length
    5-1/16 in
  • Point Diameter
    1/4 in
  • Weight
    0.20 lbs, 0.2

Details

  • Automatic
    Automatic
  • Handle/Body Style
    Round
  • Impact Adjustablility
    Adjustable Impact
  • Manufacturer Catalog Number
    56757
  • Manufacturer Product Page
  • Point Material
    Steel
  • Replaceable Point
    Replaceable Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)