Motion
C19
Protractor - Measuring Range: 180°, Blade Length: 6", Protractor Style: Round Head, Material: Steel
Mi Item #02046365
MFR #C19
Price$230.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protractor - Measuring Range: 180°, Blade Length: 6", Protractor Style: Round Head, Material: Steel
Mi Item #02046365
MFR #C19

Mfr description
C19 STEEL PROTRACTOR, 0-180, 6" BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.73/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Measuring Range
    180 °
  • Weight
    0.20 lbs

Details

  • Blade Finish Coating
    Satin Chrome
  • Head Finish Coating
    Satin Chrome
  • Manufacturer Catalog Number
    50127
  • Manufacturer Product Page
  • Material
    Steel
  • Protractor Style
    Round Head
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)