Motion
20-1 1/2

L S STARRETT
20-1 1/2

1/2 Steel Square - Precision Square, Blade Length: 1-1/2", Base Width: 1-1/2", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046366
MFR #20-1 1/2
List Price$583.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
20-1 1/2

1/2 Steel Square - Precision Square, Blade Length: 1-1/2", Base Width: 1-1/2", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046366
MFR #20-1 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$583.45/each for your price

Overview

Mfr description
20-1 1/2 PRECISION SQUARE, 1 1/2" (40MM

Specifications

  • Blade Length
    1-1/2 in
  • 45 Degree Angle
    No
  • Square Style
    Precision Square
  • Base Width
    1-1/2 in
  • Accuracy
    0.0001 in
  • Square Set
    Non-Square Set
  • Material
    Steel
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50128
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text