Motion
20-3
Steel Square - Combination Square, Blade Length: 3", Base Width: 2-3/8 (Length)", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046367
MFR #20-3
Price$649.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Combination Square, Blade Length: 3", Base Width: 2-3/8 (Length)", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046367
MFR #20-3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$649.35/each

Specifications

Dimensions

  • Base Width
    2-3/8 (Length) in
  • Blade Length
    3 in

Details

  • 45 Degree Angle
    No
  • Accuracy
    0.0001 in
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50130
  • Manufacturer Product Page
  • Material
    Steel
  • Square Set
    Non-Square Set
  • Square Style
    Combination Square

Overview

Mfr description
20-3 PRECISION SQUARE, 3" (75MM) BLADE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought