Motion
20-4 1/2

L S STARRETT
20-4 1/2

1/2 Steel Square - Precision Square, Blade Length: 4-1/2", Base Width: 3-1/2", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046368
MFR #20-4 1/2
Price$885.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
20-4 1/2

1/2 Steel Square - Precision Square, Blade Length: 4-1/2", Base Width: 3-1/2", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046368
MFR #20-4 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$885.30/each

Specifications

Dimensions

  • Base Width
    3-1/2 in
  • Blade Length
    4-1/2 in

Details

  • 45 Degree Angle
    No
  • Accuracy
    0.0001 in
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50132
  • Manufacturer Product Page
  • Material
    Steel
  • Square Set
    Non-Square Set
  • Square Style
    Precision Square

Overview

Mfr description
20-4 1/2 PRECISION SQUARE, 4 1/2" (115M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought