Motion
20-6
Steel Square - Combination Square, Blade Length: 6", Base Width: 4-5/16 (Length)", Finish: Plain, Accuracy: 0.0001"
Mi Item #02046369
MFR #20-6
Price$1,043.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Combination Square, Blade Length: 6", Base Width: 4-5/16 (Length)", Finish: Plain, Accuracy: 0.0001"
Mi Item #02046369
MFR #20-6

Mfr description
20-6 PRECISION SQUARE, 6" (150MM) BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,043.95/each

Specifications

Dimensions

  • Base Width
    4-5/16 (Length) in
  • Blade Length
    6 in

Details

  • 45 Degree Angle
    No
  • Accuracy
    0.0001 in
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50134
  • Manufacturer Product Page
  • Material
    Steel
  • Square Set
    Non-Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)