Motion
20-12
Steel Square - Precision Square, Blade Length: 12", Base Width: 7", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046370
MFR #20-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Precision Square, Blade Length: 12", Base Width: 7", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046370
MFR #20-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20-12 PRECISION SQUARE, 12" (300MM) BLA

Specifications

  • Blade Length
    12 in
  • 45 Degree Angle
    No
  • Square Style
    Precision Square
  • Base Width
    7 in
  • Accuracy
    0.0001 in
  • Square Set
    Non-Square Set
  • Material
    Steel
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50136
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text