Motion
22C
22C Series-Series 22C Drill Point Gauge, Drill Point Gauge, Number of Pieces: 1
MI ITEM #02046374
MFR #22C
Price$183.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22C Series-Series 22C Drill Point Gauge, Drill Point Gauge, Number of Pieces: 1
MI ITEM #02046374
MFR #22C

Mfr description
22C DRILL POINT GAGE 59 BEVEL 32NDS
  • Provides a quick, accurate way for determining the correct drill point angle of 59° and the correct length of drill lips necessary for clean-cut drilling at maximum feeds and speeds
  • Sliding head may be adjusted to any position along the rule and locked by thumb nut
  • Head is beveled to 59° (the correct drill point angle) and is also graduated in 32nds along the 59° face for measuring the drill lips which should be of equal lengths
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.40/each

Specifications

Details

  • Gauge Type
    Drill Point Gauge
  • Manufacturer Catalog Number
    50150
  • Manufacturer Product Page
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)