Motion
25SB
Split Bushing for Indicator, 0.375 (Inside Diameter)", 0.5 (Outside Diameter)", 1/2 (Length)"
Mi Item #02046378
MFR #25SB
Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bushing for Indicator, 0.375 (Inside Diameter)", 0.5 (Outside Diameter)", 1/2 (Length)"
Mi Item #02046378
MFR #25SB

Mfr description
25SB SPLIT BUSHING, 1/2" LENGTH, .375"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.15/each

Specifications

Dimensions

  • Size
    0.375 (Inside Diameter) in, 0.5 (Outside Diameter) in, 1/2 (Length) in

Details

  • Accessory Type
    Split Bushing
  • For Use With
    AGD English Indicator
  • Manufacturer Catalog Number
    50154
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)