Specifications
Dimensions
- Size3/8-24 in, 9/32 (Length) in
Details
- Accessory TypeSplit Collet
- For Use WithAGD Dial Indicator
- Manufacturer Catalog Number50155
- Manufacturer Product Page
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)