Motion
25SC38
Split Collet for Indicator, 1/2-20 (Thread size)", 9/32 (Thread Length)", Steel
Mi Item #02046380
MFR #25SC38
Price$66.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Collet for Indicator, 1/2-20 (Thread size)", 9/32 (Thread Length)", Steel
Mi Item #02046380
MFR #25SC38

Mfr description
25SC38 SPLIT COLLET, ENGLISH THREAD, 1/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.22/each

Specifications

Dimensions

  • Size
    1/2-20 (Thread size) in, 9/32 (Thread Length) in

Details

  • Accessory Type
    Split Collet
  • For Use With
    AGD Indicator
  • Manufacturer Catalog Number
    50156
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)