Motion
26-6
Outside Caliper, Measurement Range: Maximum of 8", Leg Length: 6", Spring Mechanism: None, Material: Steel
MI ITEM #02046381
MFR #26-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 8", Leg Length: 6", Spring Mechanism: None, Material: Steel
MI ITEM #02046381
MFR #26-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26-6 FIRM-JOINT CALIPER, 6" (150MM), OU

Specifications

  • Measurement Range
    Maximum of 8 in
  • Leg Length
    6 in
  • Spring Mechanism
    None
  • Material
    Steel
  • Maximum Measurement
    8 in
  • Manufacturer Catalog Number
    50186
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text