1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
26-12
Series-Series Outside Caliper, Measurement Range: Maximum of 16", Leg Length: 12", Material: Steel
MI ITEM #
02046382
MFR #
26-12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
L S STARRETT 26-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
26-12
Series-Series Outside Caliper, Measurement Range: Maximum of 16", Leg Length: 12", Material: Steel
MI ITEM #
02046382
MFR #
26-12
Mfr description
26-12 FIRM-JOINT CALIPER, 12" (300MM),
Improved joint is designed so the tension can be adjusted as desired
After adjustment has been made, the tension will not change with the opening and closing of the legs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Leg Length
12 in
Weight
2.20 lbs
Details
Manufacturer Catalog Number
50189
Material
Steel
Maximum Measurement
16 in
Measurement Range
Maximum of 16 in
Spring Mechanism
None
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items