Motion
26-18
Outside Caliper, Measurement Range: Maximum of 24", Leg Length: 18", Spring Mechanism: None, Material: Steel
Mi Item #02046383
MFR #26-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 24", Leg Length: 18", Spring Mechanism: None, Material: Steel
Mi Item #02046383
MFR #26-18

Mfr description
26-18 FIRM-JOINT CALIPER, 18" (450MM),
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leg Length
    18 in
  • Weight
    2.10 lbs

Details

  • Manufacturer Catalog Number
    50190
  • Material
    Steel
  • Maximum Measurement
    24 in
  • Measurement Range
    Maximum of 24 in
  • Spring Mechanism
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)