Motion
26-24
Outside Caliper, Measurement Range: Maximum of 32", Leg Length: 24", Spring Mechanism: None, Material: Steel
MI ITEM #02046384
MFR #26-24
Price$486.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 32", Leg Length: 24", Spring Mechanism: None, Material: Steel
MI ITEM #02046384
MFR #26-24

Mfr description
26-24 FIRM-JOINT CALIPER, 24" (600MM),
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.18/each

Specifications

Dimensions

  • Leg Length
    24 in
  • Weight
    3.20 lbs

Details

  • Manufacturer Catalog Number
    50191
  • Material
    Steel
  • Maximum Measurement
    32 in
  • Measurement Range
    Maximum of 32 in
  • Spring Mechanism
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)