Motion
26-36
Outside Caliper, Measurement Range: Maximum of 48", Leg Length: 36", Spring Mechanism: None, Material: Steel
MI ITEM #02046385
MFR #26-36
Price$941.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 48", Leg Length: 36", Spring Mechanism: None, Material: Steel
MI ITEM #02046385
MFR #26-36

Mfr description
26-36 FIRM-JOINT CALIPER, 36" (900MM),
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$941.05/each

Specifications

Dimensions

  • Leg Length
    36 in
  • Weight
    6.10 lbs

Details

  • Manufacturer Catalog Number
    50192
  • Material
    Steel
  • Maximum Measurement
    48 in
  • Measurement Range
    Maximum of 48 in
  • Spring Mechanism
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)