Motion
27-6
Inside Caliper, Measurement Range: Maximum of 8", Leg Length: 6", Spring Mechanism: None, Material: Steel
Mi Item #02046386
MFR #27-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: Maximum of 8", Leg Length: 6", Spring Mechanism: None, Material: Steel
Mi Item #02046386
MFR #27-6

Mfr description
27-6 FIRM-JOINT CALIPER, 6" (150MM), IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leg Length
    6 in
  • Weight
    0.50 lbs

Details

  • Manufacturer Catalog Number
    50193
  • Material
    Steel
  • Maximum Measurement
    8 in
  • Measurement Range
    Maximum of 8 in
  • Spring Mechanism
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)