Motion
27-12
Inside Caliper, Measurement Range: Maximum of 16", Leg Length: 12", Spring Mechanism: None, Material: Steel
Mi Item #02046387
MFR #27-12
Price$205.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: Maximum of 16", Leg Length: 12", Spring Mechanism: None, Material: Steel
Mi Item #02046387
MFR #27-12

Mfr description
27-12 FIRM-JOINT CALIPER, 12" (300MM),
  • Improved joint is designed so the tension can be adjusted as desired
  • After adjustment has been made, the tension will not change with the opening and closing of the legs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.40/each

Specifications

Dimensions

  • Leg Length
    12 in
  • Weight
    1.80 lbs

Details

  • Manufacturer Catalog Number
    50196
  • Material
    Steel
  • Maximum Measurement
    16 in
  • Measurement Range
    Maximum of 16 in
  • Spring Mechanism
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)