Motion
27-18
Inside Caliper, Measurement Range: Maximum of 24", Leg Length: 18", Spring Mechanism: None, Material: Steel
MI ITEM #02046388
MFR #27-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: Maximum of 24", Leg Length: 18", Spring Mechanism: None, Material: Steel
MI ITEM #02046388
MFR #27-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27-18 FIRM-JOINT CALIPER, 18" (450MM),

Specifications

  • Measurement Range
    Maximum of 24 in
  • Leg Length
    18 in
  • Spring Mechanism
    None
  • Material
    Steel
  • Manufacturer Catalog Number
    50197
  • Maximum Measurement
    24 in
  • Weight
    1.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text