Specifications
Dimensions
- Size#4-48
Details
- Accessory TypeShock Absorbing Anvil
- For Use WithAGD Dial Indicator
- Manufacturer Catalog Number50199
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)