Motion
33H-12-4R

L S STARRETT
33H-12-4R

Steel - Steel Square, Combination Square, Blade Length: 12", Square Set, Finish: Plain, Smooth Black, Graduation Style: 4R
MI ITEM #02046398
MFR #33H-12-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
33H-12-4R

Steel - Steel Square, Combination Square, Blade Length: 12", Square Set, Finish: Plain, Smooth Black, Graduation Style: 4R
MI ITEM #02046398
MFR #33H-12-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33H-12-4R COMBINATION SQUARE, 12", 4R G

Specifications

  • Blade Length
    12 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Square Set
    Square Set
  • Number Of Pieces
    2
  • Material
    Steel
  • Finish Coating
    Plain, Smooth Black
  • Manufacturer Catalog Number
    50209
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text