Specifications
Dimensions
- Size6 in
- Weight0.30 lbs
Details
- Accessory TypeSquare Head
- For Use WithBevel Protractor, Combination Set, Combination Square
- Manufacturer Catalog Number50224
- Manufacturer Product Page
- MaterialHardened Steel
Overview
Mfr description
H33-6 6" SQUARE HEAD