Motion
H33-1224

L S STARRETT
H33-1224

Forged Steel Square Head Set, Size: 12/18/24 in
MI ITEM #02046414
MFR #H33-1224
List Price$218.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
H33-1224

Forged Steel Square Head Set, Size: 12/18/24 in
MI ITEM #02046414
MFR #H33-1224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$218.68/each for your price

Overview

Mfr description
H33-1224 12", 18" OR 24" SQUARE HEAD

Specifications

  • Accessory Type
    Square Head Set
  • For Use With
    Bevel Protractors, Combination Squares, Combination Squares Sets
  • Size
    12/18/24 in
  • Material
    Forged Steel
  • Manufacturer Catalog Number
    50225
  • Manufacturer Product Page
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought