Motion
C33-1224

L S STARRETT
C33-1224

Forged Steel Center Head Set, Size: 12/18/24 in
Mi Item #02046417
MFR #C33-1224
Price$194.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C33-1224

Forged Steel Center Head Set, Size: 12/18/24 in
Mi Item #02046417
MFR #C33-1224

Mfr description
C33-1224 12", 18" OR 24" CENTER HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.18/each

Specifications

Dimensions

  • Size
    12/18/24 in
  • Weight
    0.30 lbs

Details

  • Accessory Type
    Center Head Set
  • For Use With
    Bevel Protractors, Combination Squares, Combination Squares Sets
  • Manufacturer Catalog Number
    50028
  • Manufacturer Product Page
  • Material
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)