Motion
33JH-6-4R

L S STARRETT
33JH-6-4R

Steel Square - Combination Square, Blade Length: 6", Square Set, Finish: Plain, Smooth Black, Graduation Style: 4R, Number of Pieces: 3
Mi Item #02046418
MFR #33JH-6-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
33JH-6-4R

Steel Square - Combination Square, Blade Length: 6", Square Set, Finish: Plain, Smooth Black, Graduation Style: 4R, Number of Pieces: 3
Mi Item #02046418
MFR #33JH-6-4R

Mfr description
33JH-6-4R JUNIOR COMBINATION SQUARE, 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain, Smooth Black
  • Graduation Style
    4R
  • Manufacturer Catalog Number
    50229
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    3
  • Square Set
    Square Set
  • Square Style
    Combination Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)