Motion
36-12
Outside Caliper, Measurement Range: Maximum of 16", Leg Length: 12", Spring Mechanism: None, Material: Steel
MI ITEM #02046427
MFR #36-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 16", Leg Length: 12", Spring Mechanism: None, Material: Steel
MI ITEM #02046427
MFR #36-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36-12 LOCK-JOINT CALIPER, 12"/300MM (OU

Specifications

  • Measurement Range
    Maximum of 16 in
  • Leg Length
    12 in
  • Spring Mechanism
    None
  • Material
    Steel
  • Maximum Measurement
    16 in
  • Manufacturer Catalog Number
    50246
  • Weight
    2.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought