Motion
36-24
Outside Caliper, Measurement Range: Maximum of 32", Leg Length: 24", Spring Mechanism: None, Material: Steel
MI ITEM #02046428
MFR #36-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 32", Leg Length: 24", Spring Mechanism: None, Material: Steel
MI ITEM #02046428
MFR #36-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36-24 LOCK-JOINT CALIPER, 24"/600MM (OU

Specifications

  • Measurement Range
    Maximum of 32 in
  • Leg Length
    24 in
  • Spring Mechanism
    None
  • Material
    Steel
  • Maximum Measurement
    32 in
  • Manufacturer Catalog Number
    50248
  • Weight
    3.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text