Motion
47
Universal Bevel - Blade Length: 6", Handle/Stock Length: 3-1/2", Slot Style: Offset, Straight
MI ITEM #02046441
MFR #47
List Price$317.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Bevel - Blade Length: 6", Handle/Stock Length: 3-1/2", Slot Style: Offset, Straight
MI ITEM #02046441
MFR #47

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$317.50/each for your price

Overview

Mfr description
47 UNIVERSAL BEVEL, 6" (150MM)

Specifications

  • Blade Length
    6 in
  • Handle/Stock Length
    3-1/2 in
  • Slot Style
    Offset, Straight
  • For Use With
    Starrett 193 Protractors
  • Manufacturer Catalog Number
    50266
  • Manufacturer Product Page
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text