Motion
50A
Test 50A Trammel Point Set, Set Contents: (2) Heads, Pencil Socket, Number of Pieces: 5, Point Size: 2-1/2", 3"
MI ITEM #02046443
MFR #50A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test 50A Trammel Point Set, Set Contents: (2) Heads, Pencil Socket, Number of Pieces: 5, Point Size: 2-1/2", 3"
MI ITEM #02046443
MFR #50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A TRAMMEL HEADS, ADJUSTABLE W/2 HEADS

Specifications

  • Set Contents
    (2) Heads, Pencil Socket
  • Number Of Pieces
    5
  • Point Size
    2-1/2 in, 3 in
  • Compatible Beam Width Range
    3/4 in
  • Compatible Beam Thickness Range
    3/8 in
  • Material
    Forged Steel
  • Clamp Finish
    Black Wrinkle
  • Manufacturer Catalog Number
    50268
  • Manufacturer Product Page
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text