Motion
50B
Trammel, Point Size: 3", Material: Forged Steel, Compatible Beam Width Range: 3/4"
MI ITEM #02046444
MFR #50B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trammel, Point Size: 3", Material: Forged Steel, Compatible Beam Width Range: 3/4"
MI ITEM #02046444
MFR #50B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50B TRAMMEL HEADS W/2 HEADS, 2 POINTS,

Specifications

  • Point Size
    3 in
  • Material
    Forged Steel
  • Compatible Beam Width Range
    3/4 in
  • Compatible Beam Thickness Range
    3/8 in
  • Clamp Finish
    Black Wrinkle
  • Manufacturer Catalog Number
    50269
  • Manufacturer Product Page
  • Number Of Pieces
    1
  • Set Contents
    (2) Clamps, (2) Points, Pencil Holder
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text