Motion
54A
Tool Steel Hold-Downs, Size: 4 L x 27/32 W"
MI ITEM #02046447
MFR #54A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Steel Hold-Downs, Size: 4 L x 27/32 W"
MI ITEM #02046447
MFR #54A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54A HOLD-DOWNS, 4" (100MM) LENGTH, 27/3

Specifications

  • Accessory Type
    Hold-Downs
  • Size
    4 L x 27/32 W in
  • Material
    Tool Steel
  • Manufacturer Catalog Number
    50274
  • Manufacturer Product Page
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought