Motion
55-3
Steel Square - Combination Square, Beveled Edges, Blade Length: 3", Base Width: 2-3/8 (Length)", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046450
MFR #55-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Combination Square, Beveled Edges, Blade Length: 3", Base Width: 2-3/8 (Length)", Finish: Plain, Accuracy: 0.0001"
MI ITEM #02046450
MFR #55-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55-3 PRECISION SQUARE, 3" (75MM) BLADE,

Specifications

  • Blade Length
    3 in
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Base Width
    2-3/8 (Length) in
  • Accuracy
    0.0001 in
  • Square Set
    Non-Square Set
  • Material
    Steel
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50279
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Beveled Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text