1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
59A
Test 59A Trammel Point Set, Set Contents: (2) Small Points, Number of Pieces: 4, Point Size: 6"
MI ITEM #
02046461
MFR #
59A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
L S STARRETT 59A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
59A
Test 59A Trammel Point Set, Set Contents: (2) Small Points, Number of Pieces: 4, Point Size: 6"
MI ITEM #
02046461
MFR #
59A
Mfr description
59A TRAMMEL HEADS (2), 2 POINTS (6"/150
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Compatible Beam Width Range
3/4 to 1-1/2 in
Point Size
6 in
Weight
0.80 lbs
Details
Manufacturer Catalog Number
50297
Manufacturer Product Page
Click here
Number Of Pieces
4
Set Contents
(2) Small Points
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items