Motion
59F
Test 59F Trammel Point Set, Number of Pieces: 12, Point Size: 6", 9", Compatible Beam Width Range: 3/4 to 1-1/2"
MI ITEM #02046466
MFR #59F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test 59F Trammel Point Set, Number of Pieces: 12, Point Size: 6", 9", Compatible Beam Width Range: 3/4 to 1-1/2"
MI ITEM #02046466
MFR #59F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59F TRAMMEL, COMPLETE SET

Specifications

  • Set Contents
    (2) 59A Point, (2) Head, (4) Ball Point, 59B Header, 59C Small Caliper Leg, 59D Large Caliper Leg, 59E Large Point
  • Number Of Pieces
    12
  • Point Size
    6 in, 9 in
  • Compatible Beam Width Range
    3/4 to 1-1/2 in
  • Manufacturer Catalog Number
    50302
  • Manufacturer Product Page
  • Weight
    2.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text