Motion
61
Steel Square - Tri-Square, Blade Length: 6", Base Width: 3-1/2 (Length)", Finish: Plain
MI ITEM #02046467
MFR #61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Square - Tri-Square, Blade Length: 6", Base Width: 3-1/2 (Length)", Finish: Plain
MI ITEM #02046467
MFR #61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61 "RELIABLE" TRY SQUARE, 6" (150MM)

Specifications

  • Blade Length
    6 in
  • 45 Degree Angle
    No
  • Square Style
    Tri-Square
  • Base Width
    3-1/2 (Length) in
  • Square Set
    Non-Square Set
  • Material
    Steel
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    50303
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought