Motion
67A
Angled/Straight Scriber - Tip Material: Steel, Angled/Straight Point, Overall Length: 12", Non-Magnetic End
Mi Item #02046476
MFR #67A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled/Straight Scriber - Tip Material: Steel, Angled/Straight Point, Overall Length: 12", Non-Magnetic End
Mi Item #02046476
MFR #67A

Mfr description
67A SCRIBER COMPLETE W/ 3 POINTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12 in

Details

  • Body Material
    Steel
  • Finish Coating
    Nickel
  • Handle Style
    Knurled
  • Includes Magnetic End
    Non-Magnetic End
  • Manufacturer Catalog Number
    50316
  • Manufacturer Product Page
  • Point Type
    Angled/Straight
  • Tip Material
    Steel
  • Tip(s) Included
    Long Bent Point for 12" OAL, Short Bent Point for 9" OAL, Straight Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)