Specifications
Dimensions
- Overall Length9 in
Details
- Body MaterialSteel
- Finish CoatingNickel
- Handle StyleKnurled
- Includes Magnetic EndNon-Magnetic End
- Manufacturer Catalog Number50317
- Manufacturer Product Page
- Point TypeAngled/Straight
- Tip MaterialSteel
- Tip(s) IncludedShort Bent Point, Straight Point
Overview
Mfr description
67B SCRIBER W/ 2 POINTS