Motion
68A
Straight Scriber - Straight Point, Overall Length: 8", Non-Magnetic End, Handle Style: Knurled
MI ITEM #02046479
MFR #68A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Scriber - Straight Point, Overall Length: 8", Non-Magnetic End, Handle Style: Knurled
MI ITEM #02046479
MFR #68A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68A ADJUSTABLE SLEEVE SCRIBER W/ KNIFE

Specifications

  • Point Type
    Straight
  • Includes Magnetic End
    Non-Magnetic End
  • Overall Length
    8 in
  • Handle Style
    Knurled
  • Finish Coating
    Nickel
  • Tip(s) Included
    Knife Point
  • Manufacturer Catalog Number
    50322
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought