Motion
70A
Straight Scriber - Tip Material: Steel, Straight Point, Non-Magnetic End, Body Diameter: 1/4"
Mi Item #02046480
MFR #70A
Price$38.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Scriber - Tip Material: Steel, Straight Point, Non-Magnetic End, Body Diameter: 1/4"
Mi Item #02046480
MFR #70A

Mfr description
70A POCKET SCRIBER W/ 2 3/8" (60MM) LON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.15/each

Specifications

Dimensions

  • Body Diameter
    1/4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Nickel
  • Handle Style
    Knurled
  • Includes Magnetic End
    Non-Magnetic End
  • Manufacturer Catalog Number
    50323
  • Manufacturer Product Page
  • Point Type
    Straight
  • Tip Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)