Motion
70B
Straight Scriber - Tip Material: Steel, Straight Point, Non-Magnetic End, Body Diameter: 3/8"
Mi Item #02046481
MFR #70B
Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Scriber - Tip Material: Steel, Straight Point, Non-Magnetic End, Body Diameter: 3/8"
Mi Item #02046481
MFR #70B

Mfr description
70B POCKET SCRIBER W/ 2 7/8" (72MM) LON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.45/each

Specifications

Dimensions

  • Body Diameter
    3/8 in

Details

  • Body Material
    Steel
  • Finish Coating
    Nickel
  • Handle Style
    Knurled
  • Includes Magnetic End
    Non-Magnetic End
  • Manufacturer Catalog Number
    50324
  • Manufacturer Product Page
  • Point Type
    Straight
  • Tip Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)