Motion
70AX
Straight Scriber - Tip Material: Carbide, Straight Point, Non-Magnetic End, Body Diameter: 1/4"
Mi Item #02046482
MFR #70AX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Scriber - Tip Material: Carbide, Straight Point, Non-Magnetic End, Body Diameter: 1/4"
Mi Item #02046482
MFR #70AX

Mfr description
70AX POCKET SCRIBER W/ 2 3/8" TUNGSTEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Nickel
  • Handle Style
    Knurled
  • Includes Magnetic End
    Non-Magnetic End
  • Manufacturer Catalog Number
    50327
  • Manufacturer Product Page
  • Point Type
    Straight
  • Tip Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)