Motion
73A-4
Inside Caliper, Measurement Range: Maximum of 4", Leg Length: 4", Spring Mechanism: Spring Mechanism Included
Mi Item #02046483
MFR #73A-4
Price$138.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: Maximum of 4", Leg Length: 4", Spring Mechanism: Spring Mechanism Included
Mi Item #02046483
MFR #73A-4

Mfr description
73A-4 SPRING-TYPE CALIPER (INSIDE), 4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.98/each

Specifications

Dimensions

  • Leg Length
    4 in
  • Weight
    0.20 lbs

Details

  • Manufacturer Catalog Number
    50334
  • Material
    Steel
  • Maximum Measurement
    4 in
  • Measurement Range
    Maximum of 4 in
  • Spring Mechanism
    Spring Mechanism Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)