Motion
73A-12
Inside Caliper, Measurement Range: Maximum of 12", Leg Length: 12", Material: Steel
Mi Item #02046489
MFR #73A-12
Price$223.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: Maximum of 12", Leg Length: 12", Material: Steel
Mi Item #02046489
MFR #73A-12

Mfr description
73A-12 SPRING-TYPE CALIPER (INSIDE), 12
  • Made from a high-grade steel and well finished
  • Flat stock legs are very durable
  • Hardened fulcrum stud has a smooth bearing surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.13/each

Specifications

Dimensions

  • Leg Length
    12 in
  • Weight
    0.80 lbs

Details

  • Manufacturer Catalog Number
    50342
  • Material
    Steel
  • Maximum Measurement
    12 in
  • Measurement Range
    Maximum of 12 in
  • Spring Mechanism
    Spring Mechanism Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)