Motion
73B-12
Inside Caliper, Measurement Range: Maximum of 12", Leg Length: 12", Material: Steel
MI ITEM #02046490
MFR #73B-12
List Price$243.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Caliper, Measurement Range: Maximum of 12", Leg Length: 12", Material: Steel
MI ITEM #02046490
MFR #73B-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$243.10/each for your price

Overview

Mfr description
73B-12 SPRING-TYPE CALIPER (INSIDE), 12
  • Made from a high-grade steel and well finished
  • Flat stock legs are very durable
  • Hardened fulcrum stud has a smooth bearing surface
  • The bow spring, although flexible, is exceedingly strong to assure reliability

Specifications

  • Measurement Range
    Maximum of 12 in
  • Leg Length
    12 in
  • Spring Mechanism
    Spring Mechanism Included
  • Material
    Steel
  • Manufacturer Catalog Number
    50343
  • Maximum Measurement
    12 in
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought