Motion
79A-4
Outside Caliper, Measurement Range: Maximum of 4", Leg Length: 4", Material: Steel
MI ITEM #02046497
MFR #79A-4
List Price$172.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 4", Leg Length: 4", Material: Steel
MI ITEM #02046497
MFR #79A-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.30/each for your price

Overview

Mfr description
79A-4 SPRING-TYPE CALIPER (OUTSIDE), 4"

Specifications

  • Measurement Range
    Maximum of 4 in
  • Leg Length
    4 in
  • Spring Mechanism
    Spring Mechanism Included
  • Material
    Steel
  • Maximum Measurement
    4 in
  • Manufacturer Catalog Number
    50364
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text