Motion
79B-6
Outside Caliper, Measurement Range: Maximum of 6", Leg Length: 6", Material: Steel
MI ITEM #02046500
MFR #79B-6
List Price$170.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 6", Leg Length: 6", Material: Steel
MI ITEM #02046500
MFR #79B-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.15/each for your price

Overview

Mfr description
79B-6 SPRING-TYPE CALIPER (OUTSIDE), 6"

Specifications

  • Measurement Range
    Maximum of 6 in
  • Leg Length
    6 in
  • Spring Mechanism
    Spring Mechanism Included
  • Material
    Steel
  • Maximum Measurement
    6 in
  • Manufacturer Catalog Number
    50367
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text