Motion
79A-8
Series-Series Outside Caliper, Measurement Range: Maximum of 8", Leg Length: 8", Material: Steel
MI ITEM #02046501
MFR #79A-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Series-Series Outside Caliper, Measurement Range: Maximum of 8", Leg Length: 8", Material: Steel
MI ITEM #02046501
MFR #79A-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79A-8 SPRING-TYPE CALIPER (OUTSIDE), 8"
  • High-grade steel and well finished
  • Flat stock legs are very durable
  • Hardened fulcrum stud has a smooth bearing surface
  • The bow spring, although flexible, is exceedingly strong to assure reliability

Specifications

  • Measurement Range
    Maximum of 8 in
  • Leg Length
    8 in
  • Spring Mechanism
    Spring Mechanism Included
  • Material
    Steel
  • Maximum Measurement
    8 in
  • Manufacturer Catalog Number
    50368
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text