Motion
79B-8
Outside Caliper, Measurement Range: Maximum of 8", Leg Length: 8", Material: Steel
MI ITEM #02046502
MFR #79B-8
Price$255.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Caliper, Measurement Range: Maximum of 8", Leg Length: 8", Material: Steel
MI ITEM #02046502
MFR #79B-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$255.55/each

Specifications

Dimensions

  • Leg Length
    8 in
  • Weight
    0.60 lbs

Details

  • Manufacturer Catalog Number
    50369
  • Material
    Steel
  • Maximum Measurement
    8 in
  • Measurement Range
    Maximum of 8 in
  • Spring Mechanism
    Spring Mechanism Included

Overview

Mfr description
79B-8 SPRING-TYPE CALIPER (OUTSIDE), 8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought