Motion
83B-6
Divider Caliper, Maximum Measurement: 6", Leg Length: 6", Spring Mechanism: Spring Mechanism Included
MI ITEM #02046508
MFR #83B-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Divider Caliper, Maximum Measurement: 6", Leg Length: 6", Spring Mechanism: Spring Mechanism Included
MI ITEM #02046508
MFR #83B-6

Mfr description
83B-6 DIVIDER, 6" (150MM) W/ QUICK-SPRI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leg Length
    6 in

Details

  • Material
    Steel
  • Maximum Measurement
    6 in
  • Spring Mechanism
    Spring Mechanism Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)